- Bulk Dispenser - Double - Tall, Holds protective equipment or miscellaneous items in bulk
- Two compartments
- Top loading, top and bottom dispensing
- Pivot hinge lid
- Keyholes for wall mounting
- Clear PETG Plastic
- Anywhere bulk items are needed
- Personal protection apparel or other miscellaneous items in bulk quantity
- Made in the USA
Bowman® Double Bulk Dispenser, Tall, 12-1/4"W x 5-7/8"D x 17-7/8"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$171.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 5-7/8 in |
| Height | 17-7/8 in |
| Weight | 3 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Bulk Dispenser |
| Color | Clear |
| For Use With | Anywhere Bulk Items Are Needed |
| Style | Bouffant Caps, Gloves, Shoe Covers |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Double |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Tall Double Bulk Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | BP-012 |
| Brand | Bowman |