Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB585311

MPN #: SLPF-650

Coxreels SLPF-650 1"x 50' 300 PSI Spring Retractable Fuel Delivery Hose Reel

Product Description
COXREELS® SP Series "Single Product Delivery" spring driven hose reels are built to handle large hose diameters. Used in applications demanding large volume delivery in low and medium pressures such as fuel and water. The sturdy box-style frame has heavy duty steel cross supports to all four corners for extra strength and rigidity.

Machined from solid brass 90° full-flow NPT swivel inlet for fuel dispensing applications. Electroless nickel plated steel swivel on 1" models Swivel seals: Nitrile

Reel features a sturdy box-style frame design Reel adjusts to wall, floor, vehicle & overhead positions Heavy gauge 1/4" steel base for maximum strength Reinforced steel frame provides maximum strength & stability Long lasting self-lubricated flange bearings for smooth rotation Heavy duty 1" stainless steel pinch-proof rollers

Enclosed factory tuned & matched cartridge-style spring motor Non corrosive stainless steel pawl spring Cast iron lock ring with non-sparking bronze pawl Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Machined from zinc plated steel. 90° full-flow NPT swivel for fuel dispensing applications.
  • CARTRIDGE MOTOR - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance..
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • BOX-STYLE DESIGN - Sturdy box-style, reinforced steel. frame design provides maximum strength and stability.
  • STEEL ROLLERS - Heavy duty 1" stainless steel pinch-proof rollers.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, fuel dispensing hose, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$1,549.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/8 in
Width21 in
Height24-1/2 in
Weight142 lbs
Hose Inside Diameter1 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesSP-Fuel
Max Temperature190 °F
For Use WithFuel
Temperature Range-20 to 190 °F
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberSLPF-650
Inlet1"
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialCarbryn Rubber
BrandCoxreels

Warranty

Warranty2 yr