Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 1/2" x 10', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
1/2" Grade 100 single-leg chain sling with grab hooks on each end, 10 ft. long, built for demanding lifting and rigging applications. Manufactured from premium Grade 100 alloy chain, it provides outstanding strength, durability, and reliability. The dual grab-hook design ensures secure load attachment and versatile performance in industrial lifting, construction, manufacturing, and material handling environments.
PRICE
$340.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SGG/10 |
| Brand | Pewag |