Pewag Single Leg Chain Sling, Grab Hooks Both Ends, 9/32" x 5', 5200 lb. Sling Cap.,90-Degrees,G120
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot single-leg Grade 120 chain sling assembled with durable 9/32" alloy chain and equipped with a sling hook and grab hook for secure load attachment, convenient length adjustment, and versatile rigging configurations. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, enhanced safety, and reliable lifting performance in challenging work environments.
PRICE
$202.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 4160 lbs |
| Vertical Lift Weight Capacity | 5200 lbs |
| Basket Hitch Capacity | 3640 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120SGG/5 |
| Brand | Pewag |