Pewag Single Leg Chain Sling, Sling Hook, 1/4" x 5', 1400 lb. Sling Capacity, 90-Degrees Angle, G63
Write a Review
|
Questions & Answers (0)
Product Description
5-foot single-leg chain sling manufactured from 1/4" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment. Designed for general overhead lifting and material handling applications, it provides excellent strength, toughness, and reliability in everyday industrial environments. The lightweight single-leg configuration allows for easy handling and versatility, while the Grade 63 chain construction delivers long-lasting performance. Ideal for maintenance, fabrication, construction, and general-purpose lifting operations.
PRICE
$444.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1/4 in |
| Choker Hitch Weight Capacity | 1120 lbs |
| Vertical Lift Weight Capacity | 1400 lbs |
| Basket Hitch Capacity | 980 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 5G63SOS/5 |
| Brand | Pewag |