Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384374

MPN #: 1800

Single Pedestal Attachment 1800 for Raymond Products Desk Lifts

Product Description
Designed with the same quality features. Attaches to all Mighty King Desk Lifts in seconds for lifting either right or left handed pedestal desks. Unit acts as substitute pedestal and distributes weight evenly. Adjustable support adapts to any height with thumb screws securing proper height. Constructed of heavy gauge electric welded steel tubing. Powder coated finish. Support is coated with non-skid, non-marring bonded vinyl.

  • Load capacity: 250 lbs.
  • Overall dimension: 18" x 18".
  • Made in the USA.


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width13 in
Height16 in
Weight Capacity250 lbs
Weight11 lbs

Product Details

TypeDesk Lifts & Mover Dolly
Country of OriginMade in USA
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part Number1800
BrandRaymond Products