Keysco Rotor Puller, Steel, 4"W x 4"D x 27-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Hub/Rotor Puller is designed for the tough pulling jobs on hubs, rotors and axles. Comes with a ten pound slide hammer that has a unique adapter assembly to lock the pulling plate tightely. Fits adapters with 5/8-18 thread.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Height | 6-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Rotor Puller |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77790 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |