Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hirsh Industries

Model # :WBB3218290

MPN #: 21788

Hirsh® Single Sided 3 Shelf Book Cart, 30-3/4"W x 13"D x 46-1/4"H, Putty

Product Description
Single-sided book cart offers three slanted shelves where you can organize and transport your books and other items. Each shelf measures 30" wide x 9-1/2" deep with 12-1/2" between shelves. The sturdy design features rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5" hard plastic casters that all lock for when you need the cart to stay put. Weight capacity is 200 lb. Cart is made of welded steel with a powder-coat finish for long-lasting durability.

Features
  • 3 sloped shelves
  • Four industrial casters, all locking
  • Durable welded construction
  • Load Capacity: 80 lbs.
  • Limited Lifetime Warranty
  • Meets or exceeds ANSI-BIFMA standards
  • Greenguard Gold Certified


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-3/4 in
Depth13 in
Height46-1/4 in
Weight Capacity200 lbs
Weight38.4 lbs
Wheel Diameter5 in
Shelf Clearance12-1/2 in

Product Details

Assembly RequiredNo
TypeSingle-Sided Book Cart
ColorTan
Wheel Type4 Locking Swivel
StyleModern
Country of OriginChina
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part Number21788
Top MaterialSteel
BrandHirsh Industries

Warranty

WarrantyLimited Lifetime