Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega

Model # :WBB2378830

MPN #: 23225

Omega 25 Ton Hydraulic Floor Axle Jack - 23225

Product Description
SFA Companies 25 Ton Air/Hyd Axle Jack - 23225.

Features:

  • Chrome plated ram
  • Improved bearing surfaces
  • High cycle durability
  • Long life seals
  • High/low temp functionality
  • 3 year warranty with electronic registration
  • Minimum Height: 9.15"
  • Maximum Height: 22" with extensions
  • Saddle Extensions: 1", 2.5", 6" & 7"
PRICE
$1,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/16 in
Width16-1/2 in
Height13-3/16 in
Weight170.4 lbs
Max Height17-1/8 in
Low Height9-1/4 in

Product Details

ColorBlack
Casters6"
Capacity25TONS
Package Quantity1
DescriptionAxle Jack
Manufacturers Part Number23225
BrandOmega