Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145240

MPN #: RCP-C1330G

Chicago Pneumatic Two Stage Air Compressor w/ Honda Engine, 13 HP, 30 Gallon Capacity

Product Description
The Chicago Pneumatic's gas driven Iron Series features all cast iron design pumps. The RCP-C gas driven model compressors are available currently in 11-16 hp and can deliver between 18-35 acfm and built for the most serious service professional. Precision engineered in a rugged package, complete with receiver tank, electric and recoil start, and an operating pressure up to 175 psig.

Features:
  • Two-Stage Splash Lubricated Piston
  • hp: 13
  • Tank gal: 30H
  • Engine: Honda
  • cfm @100 psi: 21
  • Max.psi: 175
  • Weight(lb): 501
  • L x W x H(in): 45 x 19 x 43
  • Recipricating Splash Lubricated


PRICE
$3,949.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size30 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM21 CFM
Oil TypeSplash Lubricated
Horsepower13 HP
Oil SystemSplash Lubricated
ColorBlack
Max PSI175 psi
Start TypeElectric/Recoil
MaterialCast Iron
Tank OrientationHorizontal
Manufacturers Part NumberRCP-C1330G
Fuel TypeGas
Pump TypeTwo-Stage
CFM @ 90 PSI21 CFM
BrandChicago Pneumatic

Warranty

Warranty2 yr