Omnimed® Single Tier Suture Rack 304100 Wall Mountable, 15 ¾” W x 5 5/8” D x 6 1/8” H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Single tier acrylic suture rack. Made of special impact resistant acrylic that's more durable than traditional acrylic. Rack is top loading and has front rail to keep boxes in place when retrieving suture package.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4" in |
| Depth | 5-5/8" in |
| Height | 6-1/8" in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Suture Storage |
| Color | Clear |
| Capacity | 6 Suture Boxes |
| Material | Acrylic |
| Description | Single Tier Suture Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 304100 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |