Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2222635

MPN #: 304102

Omnimed® Triple Suture Rack, Acrylic, 9 Bins, 15-3/4"W x 5-1/2"D x 18-1/4"H

Product Description
Omnimed® Triple Suture Rack, Acrylic, 9 Bins, 15-3/4"W x 5-1/2"D x 18-1/4"H

The Triple Suture Rack is made of special impact resistant acrylic that is stronger and longer lasting than traditional acrylic. It is easy to keep clean with simple soap and water.

Features:
  • 9 bins per rack
  • Open in front for easy restocking
  • Mounts to walls, countertops or transport stands
  • Dimensions: 15.75"W x 5.5"D x 18.25"H
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth5-1/2 in
Height18-1/4 in
Weight8 lbs

Product Details

Assembly RequiredNo
TypeSuture Storage
ColorClear
MaterialAcrylic
Package Quantity1
DescriptionTriple Tier Suture Rack
Manufacturers Part Number304102
BrandOmnimed

Warranty

Warranty1 yr