Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1121548

MPN #: 50112

TrippNT™ 4 Compartment Acrylic Benchtop Pipette Rack, 4"W x 12"D x 21"H, Clear

Product Description
TrippNT's Pipette Storage Bin Acrylic 4 Compartments Desktop stores expensive volumetric pipettes safely. The Angled Design of the Compartments ensures the pipettes stay in place. Made from clear acrylic. Available in 5 Compartment Design as well. Designed to be wall mounted with provided double faced mounting tape.

Features:
  • Column Design with 4 Angled Compartments
  • Easily Wall Mounted with Double Face Mounting Tape
  • Constructed from Clear Acrylic
  • Stores Expensive Volumetric Pipettes Safely
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$235.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth12 in
Height21 in
Weight4 lbs

Product Details

Assembly RequiredNo
ColorClear
For Use WithVolumetric Pipettes
Places4
Capacity4 Compartments
Material1/8" Acrylic
DescriptionBenchtop Pipette Storage
Package Quantity1
Manufacturers Part Number50112
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee