Single Tilted Mirror, 67-1/4" H, Mirror 20" x 60", Metal, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
TSM, Single Tilted Mirror, 67-1/4" H, Mirror 20" x 60", Metal, Chrome
Single Tilted Mirror Is Ideal For Clothing Stores, Dressing Rooms and Other Retail Settings. Single Tilted Mirror is constructed of high quality materials for long lasting durability. Tall, vertical design allows for easy viewing. Quantity is 1
Single Tilted Mirror Is Ideal For Clothing Stores, Dressing Rooms and Other Retail Settings. Single Tilted Mirror is constructed of high quality materials for long lasting durability. Tall, vertical design allows for easy viewing. Quantity is 1
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 67-1/4 in |
| Weight | 48 lbs |
| Thickness | 3/32 |
Product Details
| Type | Slatwall |
| Color | Silver |
| Includes | Mirror Size 20" x 60" |
| Finish | Metal |
| Line | Display Risers |
| Description | Single Tilted Mirror |
| Manufacturers Part Number | TSM |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |