Waring Commercial Airpot Coffee Brewer, 4 Gallons Per Hour, 120V, 1660W
Write a Review
|
Questions & Answers (0)
Product Description
Easy to clean and heavy duty, this brewer is designed to produce large volumes of fresh, hot coffee in settings where it needs to be readily available. Designed for optimal speed and efficiency, this plumbed unit brews perfect coffee into an airpot where it stays hot and fresh to extend serving time. Ideal for offices, schools, hospitals, and more, Waring's Airpot Coffee Brewer has the added benefit of an easy-draw hot water faucet that provides water on demand for soups and drinks.
PRICE
$969.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 17-1/2 in |
| Height | 25-4/5 in |
| Weight | 20.5 lbs |
Product Details
| Color | Silver |
| Water Fill Type | Pour Over |
| Brewing Capacity | 4 Gallons Per Hour |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Airpot Coffee Brewer |
| Watts | 1660 W |
| Manufacturers Part Number | WCM70PAP |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor |
Compliance & Certifications
| Certifications | TUVus, NSF |