- Side intake filtered fresh air supply units
- High efficiency direct drive motor for energy efficient low maintenance applications
- Side intake provides a means to meet supply and exhaust air separation in restaurant applications
- Easy on-site addition of customer supplied air supply duct extension provides additional separation where necessary
- Filters designed with large surface area for efficient filtration
- Grey weather resistant baked powder coat finish
- EC Motor offers true variable speed operation and up to 70% energy savings over PSC motors.
Canarm® SIS-10 Filtered Fresh Air Side Intake, 1750 CFM, 1/2 HP, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,855.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 22 in |
| Weight | 105 lbs |
| Base Length | 28-3/8 in |
Product Details
| RPM | 1100 rpm |
| CFM | 1750 CFM |
| Horsepower | 1/2 HP |
| Color | Gray |
| Number of Speeds | Variable |
| Drive Type | Belt Drive |
| Operating Temperature | 250° F |
| Motor Type | Open Dripproof |
| Voltage | 208/230 V |
| Material | Aluminum |
| Phase | 1 |
| Description | SISDD-EC Filtered Fresh Air Supply Unit |
| Manufacturers Part Number | SIS10DD050EC |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA |