Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792489

MPN #: 34600

Protekt® Sit-To-Stand Lift, Electric, 600 lb.. Weight Capacity

Product Description
The Protekt® 600 lb. Sit-to-Stand has extra wide adjustable kneepads that will help meet a wider range of patient needs. To support the extra weight, the 600 Stand has a heavy duty boom to help lift and support the patient for smoother and safer transfers. The emergency quick release makes the 600 Stand the safest lift in any situation.

Features:
  • 600 lb. weight capacity with manual emergency lowering.
  • 4 sling hooks allows for multiple sling options, safer patient handling and a wider range of transfers.
  • Fast speed lift motor reduces time for the transfer.
  • Battery lasts twice as long as competing brands for less downtime (24 volts).
  • Ergonomically designed foot pedal offers hands free opening of base.
  • Dual rear locking casters.
  • 4" rear casters with brake & 3" dual front casters.
  • Single piece molded kneepad with handlebar.
  • Height & depth adjustable kneepad position.
  • Clip free sling hookups improve safety and reduce downtime.
  • Full parts breakdowns and modular design on lift and electronics.
  • Advanced electronics with auxiliary up/down lift controls.
  • Warranty: Electronics; 2 Year, Frame; 3 Year, Battery; 1 Year.


PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-5/16 in
Weight Capacity600 lbs
Weight132 lbs
Base HeightAdjustable base in
SizeStandard

Product Details

TypePatient Lift
ColorBlue/Gray/Black
Casters3" Front / 4" Rear
StyleElectric
DescriptionElectric Sit-To-Stand Lift
Package Quantity1
Manufacturers Part Number34600
Cradle Points4-Point
DesignElectric Lift
BrandProtekt

Warranty

Warranty2 Year (Electronics), 3 Year (Frame), 1 Year (Battery) yr