Keep your Protekt power patient lifts and sit-to-stand lifts running smoothly with the Protekt Charging Cradle. This external battery charger allows you to charge one battery while using the other, ensuring you always have a fully charged battery ready to go in just 10 hours. Backed by a limited 2-year warranty.
Protekt® Charging Cradle without Plug
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Charging Cradle |
| Package Quantity | 1 |
| Description | Charging Cradle |
| Color | Blue/Gray |
| Manufacturers Part Number | LP-TBC2-CRDL |
| Cradle Points | Compatible with patient lifts |
| Casters | 3" Front / 4" Rear |
| Brand | Protekt |
Warranty
| Warranty | 2 Years Electronics, 3 Years Frame, 1 Year Battery yr |
Related Products
The Ascend & Go Chest Harness accessory was designed to make this step safer, easier, and more controlled for both the caregiver and the user. This adjustable chest harness securely wraps around the user's upper torso, giving the caregiver stable, ergonomic grab points to guide and support the user as they are positioned into the lift. Once in place, the harness continues to provide added stability and reassurance during the assisted standing motion. Rated for users up to 600 pounds, the harness delivers heavy duty strength while remaining comfortable and easy to use. By eliminating ...
Unlike full patient lifts or sling devices that completely lift the user, the Lift Assist is built for individuals who can still bear some weight but need added stability, leverage, and upper body support to stand safely. Whether used at home, in assisted living, rehabilitation settings, or during travel, the Lift Assist provides a strong, secure handhold that allows users to push up safely while reducing strain on the knees, hips, and lower back. For caregivers, it minimizes the need for awkward lifting and pulling, helping to prevent common back, shoulder, and wrist injuries associated ...
Mobile Patient Lift ArGo Electric Raised Toilet Lift w/Powered Sit-to-Stand Support,450 lb. Capacity
Unlike Standard Raised Toilet Seats Or Basic Transfer Aids, The Argo Is A True Powered Toilet Lifting System With Angled Ergonomic Handles And Anti Slip Foot Pads That Keep The Unit Firmly In Place During Every Use. Its Lifting Motion Mimics The Body's Natural Movement, Reducing Strain On The Knees, Hips, And Lower Back While Minimizing The Risk Of Falls. An Integrated Emergency Stop Function Provides Immediate Control At Any Point In The Lift Cycle For Added Peace Of Mind. With Up To 14 Inches Of Lift Height Above The Toilet Seat, The Argo Accommodates A Wide Range Of Users And Mobility ...
The Bounce back Fall Recovery Lift Is A Powered, Seated Floor Lift Designed To Raise Individuals Safely Off The Floor Without Dangerous Manual Lifting, Reducing Injury Risk For Both The User And The Caregiver. Unlike Inflatable Cushions That Require Awkward Floor Level Positioning Or Sling Lifts That Suspend A Person In The Air, The Bounce back Features A Solid Aluminum Seated Platform With A Sloped Entry Seat, Folding Armrests, And An Integrated Safety Belt. The Sloped Seat Makes It Easier For Users To Slide Onto The Platform After A Fall, While The Armrests And Seatbelt Keep Them Secure ...
The GCP1E is an AC Port Plug with an integrated extension cable (6-feet) that offers optimal flexibility and ease of installation. It can mount to the exterior of any vehicle to make the charging port more accessible. Quickly plug-n-play with any extension cord. It requires zero cable modifications or hard wiring. Its sleek, ultra low-profile design works seamlessly on any application and includes a snap-fit cap for a watertight seal. Perfect for engine block heaters, battery chargers, home improvement and much more - it has endless possibilities. Rated for use at 15 amperes, 125 volts, ...