Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798872

MPN #: HELPUP

Mobile Patient Lift HelpUp Fall Recovery Patient Lift, 300 lb. Capacity

Product Description
Falls are one of the most common and stressful events in home care, and lifting someone off the floor by hand puts both the caregiver and the fallen person at serious risk. The HelpUp removes that danger entirely by using controlled push button inflation to lift the user into a supported, near standing seated position without any heavy manual effort.

Unlike traditional flat inflatable floor cushions that simply push a person straight up on a square surface, the HelpUp uses a chair style inflatable design that contours naturally to the body as it rises. This creates a calmer, more comfortable, and more reassuring recovery experience. Integrated head support keeps the user properly aligned, while built in handholds give both the user and the caregiver stable grip points throughout the lift.

Powered by the included AirLift technology pump, the HelpUp inflates smoothly through three stages to a near standing height, and its 30 foot power cord reaches outlets in real world fall locations anywhere in the home. At just 23 pounds, it is light enough for a single caregiver to carry, deploy, and reposition, yet strong enough to support users up to 300 pounds. When not in use, it deflates and packs neatly into the included rolling duffle bag for fast, easy access the moment it is needed.

The HelpUp is ideal for seniors with fall risk, family caregivers, users with limited mobility, and anyone aging in place who wants to be prepared. It is designed exclusively for non emergency fall recovery, helping individuals who have fallen without serious injury return to an upright position safely and with dignity.

Features:
  • Chair Style Inflatable Lift Design: conforms naturally to the user's body as it rises instead of forming a flat square surface like traditional inflatable floor cushions.
  • Airlift Technology Pump With Long Power Cord: powered by the included AirLift pump for smooth, controlled inflation, with an extended 30 foot cord for easy outlet access in real world fall locations.
  • Built In Handholds For User And Caregiver: integrated grips give both the fallen person and the caregiver stable control throughout the lift process.
  • Integrated Head Support: keeps the user properly aligned and supported for added comfort and safety during recovery.
  • Extremely Comfortable Lift Experience: upright, body contoured positioning provides a calmer, more reassuring recovery compared to flat inflatable lifts.
  • Non Emergency Fall Recovery Solution: designed exclusively to assist individuals who have fallen without serious injury back to an upright position.
  • Eliminates Dangerous Manual Lifting: reduces the risk of back, shoulder, and joint injuries for caregivers and loved ones.
  • 300 Lb Weight Capacity: safely supports a wide range of users during fall recovery.
  • Lightweight 23 Lb Design: easy for a single caregiver to deploy, reposition, and store.
  • Compact Storage With Included Bag: deflates and stores neatly in the included rolling duffle bag for rapid response when needed.


PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width42 in
Weight Capacity300
SizeUniversal

Product Details

TypePatient Lift
ColorGray
StyleLift Assist
MaterialPVC/Nylon
Package Quantity1
DescriptionHelpUp Fall Recovery Patient Lift
Manufacturers Part NumberHELPUP
DesignInflatable
BrandMobile Patient Lift