Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792589

MPN #: 33350

Protekt® Electric All-In-One Folding Portable Car, 350 lb. Capacity

Product Description
The Protekt® All-In-One is the only lift on the market that is foldable, portable and can be used for ALL TYPES of transfers between: car and chair, bed and chair, and from the floor to chair or bed. The unique spreader bar design provides Dynamic Precise Controlled Positioning with minimal motion and effort. The compact design is ideal for home use and easily folds up for convenient car transport or travel.

Features:
  • 350 lb. weight capacity.
  • Universal transfer applications: Car, Bed, Chair or Floor
  • Portable and foldable for easy storage and transportation.
  • 4 point spreader bar with "clip" sling attachment.
  • Lightweight and easy to move.
  • Foot pedal base width adjustment.
  • Manual emergency lowering for added safety.
  • Dual rear locking casters, foot activated.
  • Built in battery gauge with audible low-battery indicator.


Warranty:
  • Electronics; 2 Year
  • Frame; 3 Year
  • Battery; 1 Year


PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
SizeStandard

Product Details

StyleElectric
TypeFolding Portable Car
Package Quantity1
DescriptionProtekt All-In-One Folding Portable Car Transfer Electric Patient Lift
ColorBlue/Gray
Manufacturers Part Number33350
Cradle Points4-Point
BrandProtekt

Warranty

Warranty2 Years Electronics, 3 Years Frame, 1 Year Battery yr