Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137924

MPN #: D1036-E

Benchmark Scientific Six Position Homogenizer BeadBug, 230V

Product Description
The BeadBug™ 6 joins the large capacity BeadBlaster™ 24 and personal sized BeadBug™ 3 as the newest member of the Benchmark homogenizer line. Like the other members of the Benchmark Microtube Homogenizer family, the BeadBug 6 utilizes a three dimensional shaking motion to disrupt samples. This motion, when combined with beads of the appropriate size and material, causes high velocity impacts with the sample and is an extremely fast and efficient method for releasing cellular contents, including nucleic acids and proteins. Many different sample types, from cells in culture to organ tissues and bone can be homogenized in the BeadBug 6, most within 45 seconds. Programming the unit is very simple – just set the speed, time, number of cycles and pause between cycles, then press start. For convenience, the last programmed parameters remain in memory for repeated runs. Sealed tubes prevent cross contamination in the BeadBug 6. Samples are simply loaded into the tubes along with the beads and placed in the unit for processing. After homogenization, tubes are spun briefly in a centrifuge, and the lysate removed with a pipette. Designed to fit the needs of medium throughput laboratories, the BeadBug 6 can simultaneously process up to six samples in 2.0ml tubes. With optional adapters, the unit will also accept two 5.0ml tubes. A full range of bead materials and sizes are available in both prefilled tubes and in bulk to meet all your sample processing needs.

Features:
  • Extremely powerful mixing for lysis, grinding or homogenization
  • Faster and more effective than tissue grinders
  • Homogenize up to 6 tubes simultaneously
  • Extremely compact, less than 9" wide
  • Eliminates the cross contamination associated with handheld homogenizers
  • Full range of beads in prefilled tubes and bulk available
PRICE
$2,598.92

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width8-5/8
Height8
Weight20 lbs

Product Details

Electrical100-240V 50-60 Hz
Speed Range2500 To 4350 Rpm
Country of OriginChina
Capacity6 X 2.0ml
Voltage230 V
MaterialMetal
Package Quantity1
Manufacturers Part NumberD1036-E
Timer1 Sec. To 90 Sec. With Up To 10 Cycles
BrandBenchmark Scientific

Warranty

Warranty2 yr