Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Behlen Country

Model # :WBB3218138

MPN #: 80117385

Behlen Country 8' Arena Ace™

Product Description
The Arena Ace™ from Behlen Country helps create safer, better-performing riding surfaces. Regardless of the size of your facility, this versatile groomer delivers safe, consistent, well-manicured footing for peak performance.

Features:
  • Built Tough: Crafted from heavy-gauge, high-quality steel for unbeatable strength and durability
  • 3-Stage Grooming: This 3-in-1 tool is designed to create perfect arena footing, often in a single pass, using a combination of digging S-tines, a leveling bar, and rear rollers
  • Adjustable S-Tines: Fully adjustable S-tines offer 8 depth levels to loosen compacted soil and break up dirt clumps effortlessly
  • Replacement Tines: Available for purchase separately
  • Powder-Coat Finish: Behlen Country's signature powder-coat finish means you can keep on rolling season after season
  • Category 1 & 2: Designed for tractors with a max of 50 HP


PRICE
$3,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width96 in
Height33 in
Weight575 lbs

Product Details

TypeArena Ace
ColorBlack
Category Type1 & 2
MaterialSteel
Hitch Type3-pt.
Description8' Arena Ace
Package Quantity1
Manufacturers Part Number80117385
BrandBehlen Country

Warranty

Warranty1