Skid Steer Rock Grader - Low Profile 59" Wide
Write a Review
|
Questions & Answers (0)
Product Description
Skid Steer Rock Grader Bucket EA-SKRG-60-LP works wonders in the landscaping and construction industries. With a low profile design, along with an immense structural volume, it makes loading and unloading heavy rocks as easy as ever. With a simple attachment, connecting to an existing skid steer is as quick as can be. Once in place, the bar style bottom platform is ready to transport heavy loads and minimize manual labor.
Note: There is not a Weight Capacity Rating for this item; the only Capacity Rating offered by the manufacturer is by Volume.Note: Product has a tolerance of +/- ¼".
Note: There is not a Weight Capacity Rating for this item; the only Capacity Rating offered by the manufacturer is by Volume.Note: Product has a tolerance of +/- ¼".
PRICE
$1,339.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-13/16 in |
| Width | 59 in |
| Height | 28-1/8 in |
| Weight | 429 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Skid Steer Rock Grader |
| Color | Black |
| Capacity | 13 Cubic Feet Heaped ft³ |
| Material | Steel |
| Manufacturers Part Number | EA-SKRG-60-LP |
| Brand | Vestil |
Warranty
| Warranty | 90 days |