Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2385431

MPN #: EA-SKSB-72-LPX

Skid Steer Mount Bucket Heavy Duty - Low Profile 72"W

Product Description
Skid Steer Bucket EA-SKSB-72-LPX provides an easy way to transfer products, both big and small. The universal mounting system allows the unit to be utilized in conjunction with a variety of skid steers on the market. A high strength front cutting edge resists wear and cuts through the toughest of terrain. With a reinforced bottom plate and sides, and an all welded steel construction, this bucket will perform at the highest levels. The back plate is designed to move liquid materials like concrete. Anti-slip step guard is functionally placed at the top edge of the bucket for safe exiting of the skid steer. Excellent for landscaping, farming, and residential operations. Good for handling lightweight materials such as: dirt, mulch, snow, and sand.Note: Product has a tolerance of +/- ¼".

PRICE
$2,309.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
2309.00
Buy 2 units
2089.00Save $220.00 (10%)
Buy 3+ units
2025.00Save $284.00 (12%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-13/16 in
Width73-7/8 in
Height18-3/8 in
Weight625 lbs

Product Details

Assembly RequiredNo
TypeHeavy Duty
Capacity18 cu Ft ft³
MaterialSteel
ColorBlack
Manufacturers Part NumberEA-SKSB-72-LPX
BrandVestil

Warranty

Warranty90 days