Skil® 40V BL 530CFM Leaf Blower Kit( 1P 2.5Ah Battery+150W charger)
|
Questions & Answers (0)
Product Description
The SKIL® PWR CORE 40 40V 530 CFM Leaf Blower features a digital brushless motor powered by PWR CORE 40 lithium battery technology that keeps this cordless blower running longer while its turbine fan design maximizes performance for up to 530 CFM of clearing power. Stay powered on for extended periods with the cordless blower's cruise lever, and blast through heavy leaves and debris with the power boost feature. IPX4-rated water resistance provides added durability for use in tough weather conditions, and a quick-release tube ensures compact storage between uses. This electric leaf blower kit includes a 2.5Ah PWR CORE 40 battery and Auto PWR JUMP charger.
CLEARANCE PRICE
$169.99was $179.95
Save $9.96 (6%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Air Velocity | 140 mph |
| Type | Leaf Blower |
| Corded/Cordless | Cordless |
| Kit | Yes |
| Max Air Volume | 530 CFM |
| Batteries Included | Yes |
| Start Type | Trigger |
| Battery System | PWRCORE 40 |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Manufacturers Part Number | BL4713C-11 |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Brushless Motor |
| Brand | Skil |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| California Emission Compliant | No |