Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3220866

MPN #: WL35208DEN

DR® Power PRO SP Leaf Vacuum, 301cc, 9-3/16 HP, 95 MPH, 2237 CFM

Product Description
The top-of-the-line PRO SP model offers the ultimate in self-propelled lawn cleanup. Designed to be a nimble machine for landscaped areas where you can't take a larger machine, it has the best combination of power and collection capacity available. And the onboard chipper lets you dispose of 2" branches on the go.

Features
  • 9.2 HP (301cc) DR® OHV Engine available with manual- or electric start
  • Self-Propelled: 3 forward speeds, 1 reverse
  • EZ-Turn™ Steering for nimble maneuvering
  • Onboard Chipper for branches up to 2" in diameter
  • Capacity: 8 cu. ft. (80 lbs)
  • Reduces collected materials 10:1 (rear)
  • Intake height: 1" to 5"
  • Side zipper openings for easy emptying
  • All-steel impeller with a Lifetime Warranty
  • Tires: Turf Tread, 14" x 4.5" (front), 8" x 3" (rear)


PRICE
$3,049.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight255 lbs
Volume8

Product Details

Max Air Velocity95 mph
TypeLeaf Vacuum
Manufacturers Part NumberWL35208DEN
Max Air Volume2237 CFM
Start TypeElectric with Recoil Backup
Engine/Motor Type301cc DR OHV
BrandDR Power

Warranty

Warranty3 Years Residential, 90 Days Commercial yr

Compliance & Certifications

California Emission CompliantNo