DR® Power PRO XL330 Leaf Vacuum, 11-11/16 HP, 66 MPH, 2038 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The PRO XL330 vacuums more material before it needs to be unloaded. The collector box holds 37% more material than the smaller PREMIER 240 model, making it a great choice for larger properties or heavier cleanup tasks.
The powerful 11.7 HP (16.90 ft-lbs gross torque) OHV engine, in combination with the massive Shark-Teeth impeller, creates tremendous airflow that virtually eliminates clogs and leaves your lawn beautifully free of debris.
The powerful 11.7 HP (16.90 ft-lbs gross torque) OHV engine, in combination with the massive Shark-Teeth impeller, creates tremendous airflow that virtually eliminates clogs and leaves your lawn beautifully free of debris.
PRICE
$3,849.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 313 lbs |
| Volume | 44 |
Product Details
| Max Air Velocity | 66 mph |
| Type | Leaf Vacuum |
| Manufacturers Part Number | LL37245DEN |
| Max Air Volume | 2038 CFM |
| Start Type | Electric with Recoil Backup |
| Engine/Motor Type | DR Power Equipment R390 |
| Brand | DR Power |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |