- Up to 150 cuts with fully charged 2?Ah battery*.
- Equivalent to 45cc gas engine.
- Digital controlled brushless motor for more torque, longer run-time, quiet operation, and longer life.
- Steel bucking spikes and durable metal wrap around handle.
- Electronic chain brake for safe operation.
GreenWorks® 2000002 GCS80421 80V Pro Series 18" Chainsaw Kit W/ 2.0Ah Battery & Charger
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 18 in |
| Chain Pitch | 3/8 in |
| Chain Size | 18 in |
| Blade Length | 18 in |
| Max Cut Diameter | 18 in |
Product Details
| Type | Chainsaw |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Trigger |
| Battery System | PRO |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 80 V |
| Manufacturers Part Number | 2000002 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | GreenWorks |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| California Emission Compliant | Yes |