Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunlite

Model # :WBB1878897

MPN #: 03663-SU

Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base - Pkg Qty 6

Product Description
Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 400 watt metal halide mogul based ED37 bulb offers a light output of 36000 lumens and has an average rated life of 12,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected.

Features:

  • Package Quantity: 6
  • Average Life Hours: 12000
  • Wattage: 400
  • Shape: ED37
  • Lumans: 36000


PRICE
$161.70  Sold in packages of 6 / $26.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width4-3/4 in
Height4-3/4 in
BaseMogul (E39)
Diameter4-3/4 in

Product Details

Bulb Color FamilyClear
Average Life12000 hr
Color Temperature4000 K
CRI65
Wattage400 W
Lamp CodeMH400/U/MOG
Voltage400 V
Package Quantity6
Manufacturers Part Number03663-SU
Lumens36000
ShapeED37
BrandSunlite

Compliance & Certifications

ANSI CodeM59