Sunlite LED 46" Linkable Under Cabinet Light Fixture, 16W, 120 Volts, 1600 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite LED 46 Inch Linkable Under Cabinet Light Fixture is the perfect way to add some modern touches to your home without having to hire an electrician. With the easy installation instructions, you can have a modern looking home within minutes! Since they are connectable, adding multiple fixtures can add more light to areas that do not receive it. With its high lumen output, long-lasting LEDs, and its adjustable color temperature options, the LED Linkable Under Cabinet Light Fixture makes for a perfect task and coverage light in any area!
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-3/16 in |
| Width | 15/16 in |
| Height | 1-3/16 in |
| Weight | 0.5 |
Product Details
| Wattage | 16 W |
| Voltage | 120 V |
| Color Temperature | 3000, 4000, 5000 K |
| Package Quantity | 1 |
| Manufacturers Part Number | 53110-SU |
| Lumens | 1600 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |