Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your lighting with Sunlite Dimmable LED bulbs. With a A19 standard shape and medium (E26) base, they are an energy-efficient replacement for 40-watt incandescent while only using 6 watts of electricity. They are instant-on at full 540-lumen brightness. With an average life of 15000 hours, these long-life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.72 (Based on 3 hr/day use at $0.11 per/kWh). These 2200 Kelvin amber light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. High color Rendering Index (CRI) of 90 and a 220-degree beam angle. The half chrome design reflects the light back into its fixture, giving you the perfect amount of light with a glare-free resolution. Tested compatible dimmers: Lutron DVELV-300P MAELV-600 SELV-300P
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 1 lbs |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2200 K |
| CRI | 90 |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Package Quantity | 6 |
| Manufacturers Part Number | 80497-SU |
| Incandescent Equivalent | 40 W |
| Lumens | 540 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | UL Listed |