Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB3234226

MPN #: 70818Y

Tie Down SlabKlamp Slab Grabber Guardrail System, Yellow, 10"H x 54"L, Yellow

Product Description
Tie Down's Slab Gripper is the ideal solution for concrete decking work. With its quick and straightforward installation, it easily adjusts to accommodate concrete slabs up to 24 inches. This gripper includes a backup safety pin for added security. It's designed for compatibility with 2x4 wood rails and even comes equipped with a toe board receiver. It meets OSHA 1926.502 compliance standards, ensuring a safe and reliable choice for your concrete decking needs.

Features:
  • Versatile Adjustability
  • Quick and Easy Installation
  • Enhanced Safety
  • Wood Rail Compatibility
  • Toe Board Receiver Included


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width8 in
Height10 in
Weight22.7 lbs

Product Details

Assembly RequiredYes
TypeSlab Grabber Guardrail System
FinishPowder Coated
MaterialSteel
ColorYellow
Manufacturers Part Number70818Y
BrandTie Down

Compliance & Certifications

CertificationsOSHA 1926.502