Slant Back Acrylic Vertical Signholder, 5"W X 7"H
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! 5" W x 7" H.
PRICE
$5.19
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Vertical Signholder |
| Color | Clear |
| Manufacturers Part Number | 17007 |
| Brand | Clip Strip Corp. |