Georg UTZ Small Load Container, 24"L x 15"W x 11"H, Silver Gray, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Utz Small Load Containers (SLC) are designed and tested to AIAG RC-9 specification. These stackable straight wall containers are compatible with the standard AIAG 48" x 45" pallet. With multiple base, handle and lid options these containers can be customized to meet specific part transportation needs. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container is Grey. Custom colors can be ordered, however minimum order requirements may be necessary.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 11 in |
| Size (L x W x H) | 24 x 15 x 11 in |
| Inside Length | 21-1/2 in |
| Inside Width | 13 in |
| Inside Height | 10-7/8 in |
| Stacked Weight Capacity | 500 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Series | SLC |
| Style | Solid Sides & Base |
| Lid | No |
| Capacity | 1.80 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 50-2415-110-0 |
| Stack and/or Nest | Stack |
| Brand | Georg UTZ |
Compliance & Certifications
| Certifications | AIAG RC-9 |