Regency Plastic Stack Chair - 400 lb. Capacity - Blue - 4/PK
|
Questions & Answers (0)
Product Description
Regency Sled Base Stack Chair - Polypropylene - 400 lb. Capacity - Blue
These durable Blue poly stacking chairs are 400 lb. weight capacity tested and have a slight texture in the color permeated seat and back for a highly durable finish that doesn't show wear and tear. Black Powder coated sled base frame stacks 25 high. Ideal for Offices, Schools, Churches, Healthcare, Cafeterias, Big and Tall, anywhere a heavy-duty durable and comfortable stack chair is needed. Sold 4 per pack.
These durable Blue poly stacking chairs are 400 lb. weight capacity tested and have a slight texture in the color permeated seat and back for a highly durable finish that doesn't show wear and tear. Black Powder coated sled base frame stacks 25 high. Ideal for Offices, Schools, Churches, Healthcare, Cafeterias, Big and Tall, anywhere a heavy-duty durable and comfortable stack chair is needed. Sold 4 per pack.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 17 in |
| Height | 31 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Seat Height | 17 in |
| Base | Sled Base |
| Back Width | 20 in |
| Back Height | 12 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 4400BE |
| Brand | Regency |
| Type | Guest / Side Chair |
| Series | Zeng |
| Casters | No |
| Style | Stacking Chairs |
| Seat Color Family | Blue |
| Package Quantity | 4 |
| Description | Plastic Stack Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, CAL 117 |
| CAL 117 Certified | Yes |