Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2320273

MPN #: 8820-11-20

National Public Seating Cafetorium Plastic Stack Chair - Charcoal - 8800 Series - Pkg Qty 4

Product Description
The 8800 Series Cafetorium Chair blends style, comfort and strength to provide a sleek seating solution to almost any setting. The modern-styled polypropylene plastic seat and back provides ergonomic support and is easy to clean. Weighing just 10 lbs., this chair is certainly no lightweight. Built on a strong 16 gauge frame, the 8800 stacker is Built To Exceed ANSI/BIFMA Standards. TPU floor protector glides allow for use on sensitive floors, and are equipped with built-in gangers making multiple chair setups a snap. Conveniently stack your 8800's up to 35 high for quick cleanup and efficient storage. With 4 in-stock color combinations, the 8800 Series is the more durable, cleanable solution for your cafeteria and food service environment.

Features:
  • 16-Gauge Steel Frame
  • Built To Exceed ANSI/BIFMA Standards
  • Floor Protector Glides Made Of TPU For Sensitive Floors
  • Sleek Polypropylene Plastic Back And Seat Design Provides Ergonomic Support And Is Easy To Clean
  • Built-In Gangers For Multiple Chair Setup
  • 'Rod in Tube' Design
  • 450 lb Weight Capacity
  • 10 Year Warranty


PRICE
$423.80  Sold in packages of 4 / $105.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth19-1/4 in
Height30-3/4 in
Weight Capacity450 lbs
Seat Width15-1/2 in
Seat Depth16-1/4 in
Seat Height17-1/4 in
BaseSled Base

Product Details

Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part Number8820-11-20
BrandNational Public Seating
TypeGuest / Side Chair
Series8800 Series
CastersNo
StyleStacking Chairs
Seat Color FamilyCharcoal
DescriptionThe Cafetorium Chair
Package Quantity4
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA/MAS Green