SG Tool Aid Slide Hammer Set 10# Box Slugger 81100
Write a Review
|
Questions & Answers (0)
Product Description
Perfectly designed for the toughest repair applications10 lb. slide weight designed for in-line impactBalanced for continued use without fatigueSpecial hand-fit weight for ease of workPacked in a handy metal tool box which can be locked10 lb. slide weight designed for in-line impact. Balanced for continued use without fatigue. Special hand-fit weight for ease of work. The most complete set available! 10 of the latest and most modern engineered body pulling and pushing attachments. Consists of 16 different parts. Dual hammer action for reverse or direct reconstruction blows. Quick assembly for applied hook-ups on fender edges, bumper ends, rocker panels, aligning doors and door edges, hoods and hood hinges, trunk and trunk hinges, headlights and many more applications. Rubberized hand-hold for good grip and safety. All parts easily stored on permanent board. Supplied with exclusive lock nut to keep attachments from rotating. Includes a handy metal tool box which can be locked for security.
PRICE
$805.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 30.1 lbs |
Product Details
| Type | Slide Hammer Set |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SGT81100 |
| Brand | SG Toolaid |