Keysco Wool Bonnet Cleaning Tool, Steel, 1"W x 4-1/2"D x 4-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Bonnet Cleaning Tool cleans and adds life to buffing pads and bonnets. It removes glazed surfaces, fluffs packed wool and cleans without removing the pad. It has all steel construction and is plated for long life and rust resistance.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/3 in |
| Width | 2/5 in |
| Height | 5-4/5 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Wool Bonnet Cleaning Tool |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77341 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |