Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237484

MPN #: TGM-35R-N

Turbo Air TGM-35R - Merchandiser, Refrigerated, White, 2 Sliding Glass Doors, 35 Cu. Ft., 41-1/2"W

Product Description
Turbo Air Merchandiser, Refrigerated, White, 2 Sliding Glass Doors, 35 Cu. Ft., 41-1/2"W

This Turbo Air merchandising refrigerator is made of durable stainless steel and double pane glass doors with thermal insulating film. The system offers oversized and balanced refrigeration. Features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation.

Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators offer 33 to 38°F temperature for ideal beverage preservation. UL listed. NSF Certified. ISO 9001 & CEC certified. 41-7/16"W x 29-15/16"D x 78-1/2"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Features:

  • Energy conserving fan control. Conserves energy by at least 15% and increases compressor life by up to 30%.
  • Hot gas condensate system. Increases efficiency without the risk of refrigerant leakage from corrosion and prevents the overflow of condensate water.
  • LED lighting interior display system. Provides attractive, enhanced illumination compared to fluorescents. Saves energy by producing less heat, while maximizing the visibility in the display area.
  • Efficient refrigeration system. Turbo Air's glass door refrigerators are designed with oversized and balanced refrigeration systems. Efficient evaporators and condensers for faster cooling and greater efficiency.
  • 8 adjustable, heavy duty, polyethylene coated wire shelves.
  • Magnetic door gaskets. One piece construction, removable without tools for ease of cleaning and replacement.
  • Double pane glass doors with heat reflecting film. Unique double pane glass doors with a layer of patented, transparent thermal insulating film between the two glass layers.
  • ETL, UL Listed, and NSF Certified; 115V, 6' cord and NEMA 5-15P plug included.
PRICE
$6,089.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-3/8 in
Depth30 in
Height78-1/2 in
Compartment Width37-7/8 in
Compartment Depth24-1/2 in
Compartment Height61-1/4 in
Weight410 lbs
Cord Length6 ft

Product Details

LightInterior LED
RefrigerantR-134a
Door SwingSliding
Adjustable ShelfYes
Compressor TypeBottom Mount
Defrost TypeAutomatic
MaterialSteel & Glass
Number of Shelves8
Phase1
Plug Type5-15P
Manufacturers Part NumberTGM-35R-N
Shelf MaterialHeavy Duty, Polyethylene Coated Wire
BrandTurbo Air
Horsepower1/2 HP
ColorWhite w/Black trim
Amperage10.9 A
Capacity35 ft³
Door MaterialGlass
Number of Doors2
Voltage115 V
DescriptionRefrigerated Merchandiser

Warranty

Warranty5 yr