Swing Glass Door Merchandiser 73-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Swing Glass Door Merchandiser 73-3/5"H
Made using a double pane glass door with thermal insulating film and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators offer 33 to 38°F temperature for ideal beverage preservation. UL listed. NSF approved. ISO 9001 & CEC certified. 23-5/8"W x 23-3/8"D x 73-5/8"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Made using a double pane glass door with thermal insulating film and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators offer 33 to 38°F temperature for ideal beverage preservation. UL listed. NSF approved. ISO 9001 & CEC certified. 23-5/8"W x 23-3/8"D x 73-5/8"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$2,835.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-3/8 in |
| Height | 73-5/8 in |
| Cord Length | 7 ft |
Product Details
| Horsepower | 1/4 HP |
| Color | White w/Black trim |
| Amperage | 6.3 A |
| Refrigerant | R-134a |
| Door Swing | Sliding Doors |
| Adjustable Shelf | Yes |
| Capacity | 14 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Glass Door Merchandiser Refrigerator |
| Manufacturers Part Number | TGM-14RV-N6 |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |