Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170513

MPN #: SM-7410-P-BN

Speakman SM-7410-P-BN Pressure Balance Valve & Trim Shower Combination

Product Description
Speakman's Shower System Combination intricately creates a more contemporary feel in the bathroom. The collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the Shower System Combination pairs with the collection of faucets and other bathroom accessories to express unconventional contemporary standard into the bathroom. The Shower System Combination exemplifies Speakman's quality standard through uniting its anti-scald pressure valve with diverter (SM- 7400-P); fixed showerhead (S-3014); showerarm and flange (S-2500). The bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.

Features:
  • collection
  • Includes showerhead, arm & flange and diverter valve & trim
  • Anti-scald pressure balance valve with built-in check valves
  • Pressure balancing & ceramic temperature regulating cartridge
  • Equipped with adjustable temperature limit stop and integral stops
PRICE
$869.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter4 in

Product Details

Valve StyleAdjustable Temp W/Integral Stops
Gallons per Minute2.5 gal/min
Slide Bar IncludedNo
Diverter TypeNo Spout
Pause/Trickle ControlNo
Mounting LocationWall
MaterialBrass, Plastic, Zinc
Spray Pattern3
Manufacturers Part NumberSM-7410-P-BN
Multi FunctionYes
ShapeRound
BrandSpeakman
Drain IncludedYes
Number of Jets5
Number of Showerheads1
ColorSilver
SeriesCaspian
Self Cleaning NozzleYes
Hose IncludedNo
Liters per Minute9.5 LPM
StyleTransitional
IncludesShowerhead, Arm & Flange, Valve & Trim
Valve TypeAnti-Scald W/Check Valves
Connection StyleSweat
DescriptionPressure Balance Valve & Trim Shower Combination
Handle StyleSingle Lever

Compliance & Certifications

ADA CompliantNo
WaterSense CertifiedNo