Speakman's Shower and Tub System Combination intricately creates a more contemporary feel in the bathroom. The collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the Shower and Tub System Combination pairs with the collection of faucets and other bathroom accessories to express unconventional contemporary standard into the bathroom. The Shower and Tub System Combination exemplifies Speakman's quality standard through uniting its anti-scald pressure valve with diverter (SM- 7400-P); fixed showerhead (S-3014); showerarm and flange (S-2500) and the tub spout (S-1561). The bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes. Speakman's Shower and Tub System Combination intricately creates a more contemporary feel in the bathroom. The collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the Shower and Tub System Combination pairs with the collection of faucets and other bathroom accessories to express unconventional contemporary standard into the bathroom. The Shower and Tub System Combination exemplifies Speakman's quality standard through uniting its anti-scald pressure valve with diverter (SM- 7400-P); fixed showerhead (S-3014); showerarm and flange (S-2500) and the tub spout (S-1561). The bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.
Features:- collection
- Includes showerhead, arm & flange, tub spout and diverter valve & trim
- Anti-scald pressure balance valve with built-in check valves
- Pressure balancing & ceramic temperature regulating cartridge
- Equipped with adjustable temperature limit stop and integral stops