Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :T9FB1503731

MPN #: SE-1050

Speakman Optimus™ Wall Mounted Eye & Face Wash with Stainless Steel Bowl SE-1050

Product Description
Meet the Optimus™ in a stainless steel bowl construction. This revolutionary emergency station is designed to become an all-in-one safety solution when crisis occurs. With a dual aerated eyewash and two side panel face pads, this patent-pending fixture provides full-coverage relief to all affected areas. A simple push of the intuitive handle activator instantly delivers drenching, comforting sprays to the user. The Optimus™ Eye and Face Wash Combination is more than what meets the eye. The stainless steel construction is resistant to corrosion and offers unrivaled durability. Equipped with an extended mounting arm and the ability to be installed at any height, the Optimus™ easily complies with ADA regulations. The Optimus™ is 100% ANSI Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.

PRICE
$625.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Width14-15/16 in
Depth17-1/2 in
Height8-1/4 in
Weight10.4 lbs
Head Diameter2-1/5 in
Inlet Size1/2 NPT Female in

Product Details

Mounting LocationWall Mount
Manufacturers Part NumberSE-1050
Eyewash Flow Pressure30 psi
Fitting MaterialPlastic
Eyewash ActivationPush Handle
Bowl Color FamilyStainless Steel
BrandSpeakman
TypeEye & Face Wash Station
Eyewash Handle MaterialStainless Steel
ColorSilver
Eyewash Flow Rate4.9 gal/min
Pipe MaterialGalvanized Steel
Eye/Face Wash Spray HeadsAerated
Eye/Face Wash Inlet1/2" NPT
Number of Heads2
IncludesSE-1050 Eye/Face Wash, Universal Emergency Sign
Valve TypeBall Valve
DescriptionOptimus™ Wall Mounted Eye & Face Wash with Stainless Steel Bowl
Bowl MaterialStainless Steel
Mixing ValveNone

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes
ANSI CertificationANSI Z358.1