Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3080425

MPN #: BTFP71917

Bostitch Smart-Point 16 Gauge, 2-1/2" Finish Nailer

Product Description
Use this Smart Point® 16 Gauge Finish Nailer Kit on thick trim. Control the depth of the nail without interrupting workflow, and easily remove nails with tool-free jam release feature. Depend on this 16 Gauge Finish Nailer Kit for efficiency and precision.

PRICE
$215.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge16
Fastener Length Capacity1-1/4 to 2-1/2 in

Product Details

Magazine Capacity100
DescriptionSmart-Point 16 Gauge, 2-1/2" Finish Nailer
ColorYellow/Black
Manufacturers Part NumberBTFP71917
Max PSI70 - 120 psi
BrandBostitch

Warranty

Warranty7 yr