Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3080353

MPN #: DWFP71917

DeWalt® Precision Point 16 Gauge Finish Nailer Kit

Product Description
Dewalt 16 gauge precision point finish nailer. Tool-free depth-of-drive adjustment for proper setting of nail heads. Selectable trigger: sequential or contact actuation. Rear exhaust to keep contaminates away from work. Adjustable belt hook allows the tool to be kept near the user.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fastener Length Capacity1-1/4 - 2-1/2 in

Product Details

Magazine Capacity100
DescriptionPrecision Point 16 Gauge Finish Nailer Kit
ColorBlack/Yellow
Manufacturers Part NumberDWFP71917
Max PSI70 - 120 psi
BrandDeWalt

Warranty

Warranty3 yr