Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154354

MPN #: 91143-001

First Aid Only® SmartCompliance Bleeding Control Cabinet, 1-24 Persons, 64 Pieces, Plastic Case

Product Description
The SmartCompliance™ Complete Bleeding Control Station is designed for multiple-person bleeding traumas that might occur in a variety of locations including workplaces or public spaces. This clearly labeled, aesthetically-appealing wall-mountable cabinet has a push-plate door opening so there is no fumbling with locks and latches in a hurry.

Features:
  • Includes (4) 91138 Right Response Bleeding Control Kits for Limb, Chest & Torso Wounds
  • Includes: (1) Windlass Tourniquet, (1) Hemostatic Gauze Pad 4" x 4", (1) Bleeding Control Instructions, (2) Chest Seals, (1) Israeli Bandage, (1) Bandage Shears, (1) Elastic Pressure Strap, (1) Emergency Blanket, (1) Marker, (4) Nitrile Exam Gloves, (2)Trauma Pads 5" x 9"
  • Employee Count: 1-24
  • Number of Pieces: 64


PRICE
$375.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth5-1/5 in
Height9-3/4 in
Weight6 lbs

Product Details

TypeBleeding Control Cabinet
Number of Pieces64
ColorWhite
Package Quantity1
DescriptionBleeding Control Cabinet For Limb, Torso & Chest Wounds
Person Count1-24
Manufacturers Part Number91143-001
Case MaterialPlastic
BrandFirst Aid Only