Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154341

MPN #: 91134-001

First Aid Only® Critical Essential Bleeding Control Kit, 1-24 Persons, 8 Pieces, Plastic Case

Product Description
This bleeding control kit contains the critical essentials for treating limb and torso wounds. The included windlass tourniquet and hemostatic gauze pad empowers bystanders with the lifesaving tools to help save a life in the critical first minutes of a bleeding emergency. The clear, plastic pouch is easily identifiable, lightweight, and mobile for efficient travel to the trauma site. The critical essential kit is ideal for a supplement to a first aid kit, and for high risk environments such as workshops, construction sites, and remote worksites.

Features:
  • Essential solution provides critical tools including bleeding control instructions, a marker to indicate tourniquet application time, nitrile gloves, and trauma bandages
  • Includes: (1) Windlass Tourniquet, (1) Hemostatic Gauze Pad, 4" x 4", (1) Bleeding Control Instructions, (1) Hema-Seal Trauma Dressing, (1) Marker, (2) Nitrile Exam Gloves, (1) Trauma Pad 5" x 9"
  • Included hemostatic gauze pad rapidly clots on body parts where tourniquets cannot be applied on the torso
  • Employee Count: 1-24
  • Number of Pieces: 8


PRICE
$49.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2 in
Height9 in
Weight0.6 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces8
ColorMulti-colored
Package Quantity1
DescriptionBleeding Control Kit For Limb & Torso Wounds
Person Count1-24
Manufacturers Part Number91134-001
Case MaterialPlastic
BrandFirst Aid Only