Agri-Fab® SmartLINK Tine Dethatcher, 9"L x 42"W x 9"H, Black
|
Questions & Answers (0)
Product Description
The SmartLINK Tine De-thatcher will have your lawn looking better in no time. Tine de-thatchers effectively loosen and lift thatch for healthier lawn growth. The best time to de-thatch is in the fall, because it allows water and nutrients to reach the grass roots in preparation for the spring. It is compatible with the SmartLINK master platform and can be attached in seconds without tools. SmartLINK De-thatcher will last you for years to come with proper care and use.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 42 in |
| Height | 9 in |
Product Details
| Type | Dethatcher |
| Color | Black |
| Manufacturers Part Number | 45-0457 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |