SmartLock® system features a tight, audible click closure that helps ensure maximum food freshness. Resists grease and moisture to preserve the flavor and consistency of food. Convenient food containers resist leakage. Microwaveable up to 250ºF (121ºC). Textured sidewalls allow for more secure handling. Conveniently stackable containers conserve storage space. Contains 40% average talc blended material.
Pactiv Evergreen SmartLock Container w/ 3 Comp., 8-5/16"L x 8-5/16"W x 3-3/8"H, Pack of 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 8-5/16 in |
| Height | 3-3/8 in |
Product Details
| Type | Hinged Take-Out Container |
| Color | Black |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 3 |
| Package Quantity | 200 |
| Manufacturers Part Number | YCNB08030000 |
| Microwavable | Yes |
| Shape | Square |
| Brand | Pactiv Evergreen |