Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235460

MPN #: SLFCR523-H

SHEL LAB® SMO5CR-2 Cleanroom Oven, 3.9 Cu.Ft. (110 L), 230V

Product Description
The SHEL LAB® clean air oven incorporates all the special features needed for high temperature cleanroom work: an all heliarc-welded stainless steel interior, two adjustable perforated stainless steel shelves, a large class-E11 particle filter that continuously filters circulating chamber air, and a powerful brushless motor. The Watlow controller is capable of a 40 step ramp and soak profile, or 4 files with 10 steps per file.

These units also have adjustable air intake and exhaust ducts that are easily removed for cleaning and allow the use of either room or recirculated air. The SHEL LAB® cleanroom oven is made with 3.5 inches of high-temperature, wrap-around insulation and a high-temperature silicone door gasket.

Some Features Include:
  • Horizontal Air Flow
  • Encapsulated Insulation
  • Nitrogen Purging
  • Watlow Controller
  • HEPA Filter (Class E11 - > 95% Retention)
  • Stainless Steel Interior & Exterior
  • Built-in Over temperature Protection
  • 24 Month Limited Warranty


PRICE
$20,429.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions35"W x 29"D x 38"H
Inside Dimensions17"W x 20"D x 20.13"H

Product Details

TypeLab Ovens
ColorStainless Steel
Hertz50/60 Hz
Temperature Uniformity+/-1.0°C at 110°C
Temperature RangeAmbient +15 to 200 °C
Capacity3.9 ft³
Voltage230 V
Number of Shelves2 Supplied (8 Maximum)
MaterialStainless Steel Interior & Exterior
ControllerDigital PID
DescriptionCleanroom Oven
Manufacturers Part NumberSLFCR523-H
BrandShel Lab

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsTUV-CUE Approval